FESTO 164200 PUSH-IN T-FITTING CRQST-M5-4


Push-In T-Fitting

References
festo:CRQST-M5-4
rubix:117A1088
manufacturer :164200
ean:4052568073206
CRQST-M5-4 Push-in T-fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 164200 PUSH-IN T-FITTING CRQST-M5-4


Push-in T-fitting CRQST-M5-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight17,7 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 64.89 excl. VAT
/ Each
£ 77.87 incl. VAT
  • Delivery usually within ( 8 ) days