References
Festo:VHEF-P-B52-G14
Rubix:242A2797
Manufacturer :5299716
EAN:4052568422721

Documents
Product details : FESTO 5299716 PUSHBUTTON VALVE VHEF-P-B52-G14
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | push button valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1200 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 112.08 excl. VAT
/ Each
£ 134.50 incl. VAT
- Delivery usually within ( 2 ) days