References
Festo:PEN-6X1-BL
Rubix:389A6562
Manufacturer :551457

Documents
Product details : FESTO 551457 PLASTIC TUBING
Highly flexible and extremely abrasion-resistant: this makes the PEN plastic hose suitable for a wide range of applications and available at an attractive price.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ 50 pieces
£ 38.40 incl. VAT
- Delivery usually within ( 2 ) days