References
Festo:PLN-10X1,5-BL
Rubix:115A7240
Manufacturer :558208
EAN:4052568053819

Documents
Product details : FESTO 558208 PLASTIC TUBING 50MTR PLN-10X1,5-BL
Strengths
•High resistance to chemicals, microbes and hydrolysis
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | blue |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 286.44 excl. VAT
/ Each
£ 343.73 incl. VAT
- Usually arrives within 14 working days