References
SMC:TU0604Y1-20
Rubix:115A3786
Manufacturer :TUZ0604B-100
EAN:3618036613964

Documents
Product details : SMC TU0604Y1-20 20M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: Y1 (Yellow, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: Y1 (Yellow, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
- Delivery usually within ( 4 ) days