References
SMC:T0806BU-20
Rubix:80354227
Manufacturer :T0806BU-20
EAN:3618036145267

Documents
Product details : SMC T0806BU-20 TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
T, Metric Size Nylon Tubing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x400x320 mm |
|---|---|
| Logistic Weight | 498 g |
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 34.38 excl. VAT
/ Each
£ 41.26 incl. VAT
- Delivery usually within ( 4 ) days