MECALINE 867037 COMPRESSED AIR HOSE INTERIOR DIAMETER MM 16 1M
PVC COMPRESSED AIR HOSE
See technical informationSee documentsReferences
Mecaline:867037
Rubix:208A5008
EAN:3660338210723

Documents
Product details : MECALINE 867037 COMPRESSED AIR HOSE INTERIOR DIAMETER MM 16 1M
PVC hose with excellent flexibility for the compressed air supply. Max working pressure 20 Bar. Temperature range: -20°C...+60°C.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 23 mm |
| Colour | blue |
| Material | pvc |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 48.25 excl. VAT
/ 25 pieces
£ 57.90 incl. VAT
- In stock: Next day delivery
