References
SMC:TIA07W-20
Rubix:116A3473
Manufacturer :TIA07W-20
EAN:3618036139143

Documents
Product details : SMC TIA07W-20 20M NYLON WHITE TUBING
Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 07 (ODØ6.35 IDØ4.57)
Color: W (White)
20: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 07 (ODØ6.35 IDØ4.57)
Color: W (White)
20: 20m Roll
Applications
General Pneumatic
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Inner diameter | 4.57 mm |
| Outer diameter | 6.35 mm |
| Colour | white |
| Material | nylon 11 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 4 ) days