3M 7100090686 69 MC36 6MM GLASS CLOTH ELECTRICAL TAPE


3M™ Glass Cloth Electrical Tape 69

References
3m:N85230
rubix:290A5931
manufacturer :7100090686
brand logo
brand logo
Technical specifications
Width6 mm
Length33 m
ColourWhite

Product details : 3M 7100090686 69 MC36 6MM GLASS CLOTH ELECTRICAL TAPE


Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and ‎RoHS 2011/65/EU Compliant.
3M™ Glass Cloth Electrical Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.

Strengths

Thermosetting, silicon adhesive provides an increased bond at high temperatures;Glass cloth backing optimally resists resist shrinking and burning;Used as a coil cover, anchor, banding, core, layer and crossover insulation;Printable and provides high mechanical strength and excellent performance by withstanding high temperatures;Withstands a temperature range of 32 to 392 °F (0 to 200 °C);UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant

Technical specifications


Attributes
Width6 mm
Length33 m
ColourWhite
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
  • Usually arrives within 14 working days