3M 764L LINE MARKING TAPE WHITE 2INX36YDS


3M™ General Purpose Vinyl Tape 764

References
3m:7000144707
rubix:80335341
manufacturer :7000144707
ean:04064035116590
brand logo
brand logo
Technical specifications
Width50 mm
Length33 m
See all Specifications

Product details : 3M 764L LINE MARKING TAPE WHITE 2INX36YDS


Find dozens of ways to use 3M™ General Purpose Vinyl Tape 764. Our vinyl tape is perfect for all non critical applications. Try using this tape for colour coding, bundling, safety marking, temporarily marking parts or machines and much more. You can even use it for protecting parts, equipment and products from abrasions. It’s non corrosive, flexible, abrasion resistant, conformable, wear resistant, easy to apply, versatile and moisture resistant.
3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

Strengths

Use for taping in all non-critical applications;Protects parts, equipment and products from abrasions;Bundle items, bundle and temporarily mark parts, machines, plus much more;Maintains vivid colour over time for long-lasting quality;Can be applied by hand or with floor applicator;Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

Applications

Marking applications in light traffic areas, walls and pipes || General purpose holding and bundling || Marking of parts or machines || Temporary protection of parts, equipment or products from abrasion || For taping, wrapping or sealing many curved or convex surfaces

Technical specifications


Attributes
Width50 mm
Length33 m
MaterialRubber;Polyvinyl Chloride (Backing)
Thickness0.1 mm
ColourWhite
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
  • In stock: Next day delivery