3M 5952F25MMX33M VHB TAPE BLACK 25MMX33M 1.1MM

3M™ VHB™ Tape 5952F

See technical informationSee documents

References

3M:7100211834
Rubix:4513410
Manufacturer :7100211834
EAN:04064035104160
brand logo

Technical specifications

Width25 mm
Length33 m
Materialpolyethylene film (liner), modified acrylic (adhesive)
See all Specifications

Documents

Product details : 3M 5952F25MMX33M VHB TAPE BLACK 25MMX33M 1.1MM


The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5952 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Dream, Design, Deliver with our 3M™ VHB™ Tape 5952. It is a black, 1.1 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.

Strengths


• Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
• Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials

Applications

Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Structural Bonding - Unión de materiales compuestos

Technical specifications


Attributes
Width25 mm
Length33 m
Materialpolyethylene film (liner), modified acrylic (adhesive)
Thickness1.1 mm
Colourblack
Tape typefoam tape
£ 141.15 excl. VAT
/ Each
£ 169.38 incl. VAT
  • In stock: Next day delivery

Width

Length