GISS 848123 PVC SIGNALLING POST HEIGHT CM 90 RED/WHITE
Pvc signalling post
See technical informationSee documentsReferences
GISS:848123
Rubix:217A4977
EAN:3660338091001



Documents
Product details : GISS 848123 PVC SIGNALLING POST HEIGHT CM 90 RED/WHITE
PVC post, height 90cm. diameter 50mm, on PE base. Weight: approximately 4kg. To ballast with sand or gravel. Dimensions of base: 28 x 28 x 5 cm. Base colour: black. Post colour: red/white or yellow/black..
APPLICATIONS.
Delimitation of work-site and security zone..
STRONG POINTS.
Very stable and easy to ballast. Hook allowing the chain to be hooked or unhooked rapidly..
Supplied non-ballasted.
APPLICATIONS.
Delimitation of work-site and security zone..
STRONG POINTS.
Very stable and easy to ballast. Hook allowing the chain to be hooked or unhooked rapidly..
Supplied non-ballasted.
Strengths
• Very stable and easy to ballast.
• Hook allowing the chain to be hooked or unhooked rapidly.
• Supplied non-ballasted.
• Hook allowing the chain to be hooked or unhooked rapidly.
• Supplied non-ballasted.
Applications
• Delimitation of work-site and security zone.
Technical specifications
Attributes
| Height | 90 cm |
|---|---|
| Colour | red |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- In stock: Next day delivery
