• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage posts
  7. SKIPPERTM SKIPPER01-SBW SKIPPER UNIT (SILVER W/ BLUE/WHITE TAPE)

SKIPPERTM SKIPPER01-SBW SKIPPER UNIT (SILVER W/ BLUE/WHITE TAPE)

Skippertm

See technical information

References

Skipper TM:SKIPPER01-SBW
Rubix:227A1126
brand logo
brand logo

Product details : SKIPPERTM SKIPPER01-SBW SKIPPER UNIT (SILVER W/ BLUE/WHITE TAPE)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 67.08 excl. VAT
/ Each
£ 80.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR ADVANCE BLACK POST BLACK/YELLOW WEBBING 889U-33S-D4POST01-S SKIPPER POST - SILVERTENSATOR ADVANCE CHROME POST BLUE WEBBING 889U-1P-L5GISS 880542 TPE WARNING POST RED 75CM WITH REFLECTIVE MATERIALTENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5SKIPPERTM SKIPPER01-ORW RETRACTABLE BARRIERTENSATOR ADVANCE CHROME POST BLACK/YELLOW WEBBING 889U-1P-D4GPC SMG09B MACHINE GUARD BOLLARD 915360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBINGTENSATOR HD YELLOW POST AND BLACK WEBBING 886-35-B9SKIPPER01-BBW BLUE SKIPPER TOPPER WITH & WHITE CHEVRON WEBBINGTENSATOR POST AND BASE TWIN PACK BLACK WEBBING 875T-33-B9SKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &TENSATOR RED PLASTIC POST AND YELLOW/BLACK WEBBING 885-21-D4TENSATOR BLACK PLASTIC POST AND RED/WHITE WEBBING 885-33-D3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap