References
Superseded Ref:854274
Mecaline:867050
Rubix:216A1226
EAN:3660338210839



Documents
Product details : MECALINE 867050 WATER HOSE 15X50 1M
Material: 6-layer water PVC hose, Yellow hard wearing UV stabilised cover. Second yellow anti UV layer. 4 Inner layers: 2 PVC and 2 inverted knits, Black anti algae inner tube. Anti-torsional reinforcement by inverted double knit, which allows the pipe to regain its original shape and
avoid interruptions of the water flow. Temperature range: -15°C...+60°C.
avoid interruptions of the water flow. Temperature range: -15°C...+60°C.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Length | 50 m |
| Colour | yellow |
| Service pressure | 12 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 49.50 excl. VAT
/ 50 pieces
£ 59.40 incl. VAT
- In stock: Next day delivery
