References
Draper:38335
Rubix:80337367
Manufacturer :38335

Product details : "DRAPER 38335 5M 1/4"" BSP 10mm Bore Air Line Hose"
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 5 m |
| Application | compressed air transfer (air hose) for workshop and industrial use |
| Colour | blue |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 26.06 excl. VAT
/ Each
£ 31.27 incl. VAT
- Delivery usually within ( 7 ) days
