AVENTICS 2121108000 QR1-S STANDARD SERIES CONNECTOR

QR1-S standard series

See technical information

References

Aventics:2121108000
Rubix:274A0810
Manufacturer :2121108000
EAN:3661475928090
brand logo

Technical specifications

Connection 18
Materialpolybutylene terephthalate (pbt)
See all Specifications

Product details : AVENTICS 2121108000 QR1-S STANDARD SERIES CONNECTOR


Union T equals series QR1-S Standard.

Technical specifications


Attributes
Package weight13 g
Connection 18
Materialpolybutylene terephthalate (pbt)
Length22.7 mm
Min. temperature-20 °C
Connection 28
Max. temperature80 °C
Service pressure16 bar
Type of fluidcompressed air
Metric exterior tube diameter8 mm
Metric exterior tube diameter 28 mm
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Delivery usually within ( 5 ) days