MECALINE 853364 UNION Y 3

UNION Y FITTINGS

See technical informationSee documents

References

Mecaline:853364
Rubix:216A2194
EAN:3660338095108
UNION Y 3

Technical specifications

Connection 13
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE 853364 UNION Y 3


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 13
Materialpolymer body
Min. temperature-20 °C
Connection 23
Max. temperature80 °C
Service pressure10 bar
Type of fluidair, vacuum
Metric exterior tube diameter3 mm
Metric exterior tube diameter 23 mm
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • In stock: Next day delivery