AVENTICS R412005212


QR1-S standard series

References
aventics:R412005212
rubix:274A0738
ean:3661475981446
brand logo
brand logo
Technical specifications
MaterialPolyamide
See all Specifications

Product details : AVENTICS R412005212


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
MaterialPolyamide
TypeElbow Fitting
Exterior tube diameter6 mm
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
  • Usually arrives within 14 working days