References
SMC:KQ2H06-00A1
Rubix:393A5393
Manufacturer :KQ2H06-00A1

Documents
Product details : SMC KQ2H06-00A1 MALE FITTING 6 TUBE
KQ2H*-00, One-touch Fitting White Color - Straight Union
Technical specifications
Attributes
| Connection 2 | 6 |
|---|---|
| Material | c3604;pbt;pp |
| Metric exterior tube diameter | 6 mm |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 8 ) days