SMC KQ2Y04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE


One-Touch Fitting Series KQ2

References
smc:KQ2Y04-01AS
rubix:123A7696
brand logo
brand logo
Technical specifications
Connection 14
Connection 2R1/8
See all Specifications

Product details : SMC KQ2Y04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male run tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.

Applications

For Vacuum and Positive Pressure Applications

Technical specifications


Attributes
Logistic Weight13 g
Connection 14
Connection 2R1/8
Length11.5 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604;PBT;PP
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
  • Delivery usually within ( 4 ) days