References
Festo:QS-1/2-16
Rubix:119A0065
Manufacturer :153011
EAN:4052568010966

Technical specifications
| Connection 1 | r 1/2 in |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 153011 PUSH-IN FITTING QS-1/2-16
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 68,1 g |
|---|---|
| Connection 1 | r 1/2 in |
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Min. temperature | -10 °C |
| Connection 2 | 16 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Delivery usually within ( 2 ) days