MECALINE 859085 DIFF. DIAM. UNION Y DOUBLE 3MM SINGLE 4MM
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859085
Rubix:216A1555
EAN:3660338141263

Documents
Product details : MECALINE 859085 DIFF. DIAM. UNION Y DOUBLE 3MM SINGLE 4MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polymer body |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 3 mm |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- Usually arrives within 14 working days
