QR1-S standard series
Material | Nickel-Plated;Polybutylene Terephthalate (Housing);Acrylonitrile Butadiene Rubber (Seal);Stainless Steel (Tooth Lock Washer), Polyoxymethylene (Release Ring);Zinc Die-Cast Brass, Nickel-Plated (Release Ring Holder) |
---|---|
Type | Y-Fitting |
Exterior tube diameter | 10 mm |
Material | Nickel-Plated;Polybutylene Terephthalate (Housing);Acrylonitrile Butadiene Rubber (Seal);Stainless Steel (Tooth Lock Washer), Polyoxymethylene (Release Ring);Zinc Die-Cast Brass, Nickel-Plated (Release Ring Holder) |
---|---|
Type | Y-Fitting |
Exterior tube diameter | 10 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days