AVENTICS 2122404180


QR1-S standard series

References
aventics:2122404180
rubix:274A0754
ean:3661475929189
brand logo
brand logo
Technical specifications
MaterialPolyamide
TypePush-In-Fitting
Exterior tube diameter10.8 mm
See all Specifications

Product details : AVENTICS 2122404180


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
MaterialPolyamide
TypePush-In-Fitting
Exterior tube diameter10.8 mm
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
  • Usually arrives within 14 working days