References
Festo:QSPLKG14-8
Rubix:391A5841
Manufacturer :132939
EAN:4052568028718

Documents
Product details : FESTO 132939 CARTRIDGE
Cartridge QSPLKG14-8 Size=Standard, Nominal size=4,8 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLKG14-8 Size=Standard, Nominal diameter=4.8 mm, Sealing type at screw-in pin=O-Ring, Installation position=any, Package quantity=10
Technical specifications
Attributes
| Logistic Weight | 7,58 g |
|---|---|
| Type | plug-in cartridge qsp |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 6 ) days