FESTO 539290 ROTARY DISTRIBUTOR GF-1/8-M5


GF Rotary distributor

References
festo:GF-1/8-M5
rubix:119A7136
manufacturer :539290
ean:4052568177447
brand logo
brand logo
Technical specifications
TypeRotary distributor

Product details : FESTO 539290 ROTARY DISTRIBUTOR GF-1/8-M5


rotary Distributor GF-1/8-M5 Single rotary Distributor, 1 input - 4 outputs. Nominal size=4,1 mm, Assembly Position=Any, Operating pressure complete temperature range=-0,95 - 10 bar, Standard flow rate 1-2.1 (6->0)=490 l/min, Standard flow rate 1-2.X open (6->0)=2250 l/min

Technical specifications


Attributes
TypeRotary distributor
Show UNSPSC/ECL@SS
£ 196.14 excl. VAT
/ Each
£ 235.37 incl. VAT
  • Delivery usually within ( 11 ) days