Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 132942 CARTRIDGE
FESTO 132942 CARTRIDGE
Accessoires and parts for couplines Festo
References
festo:
QSPLLKG14-6
rubix:
391A5861
manufacturer :
132942
ean:
4052568028749
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132942 CARTRIDGE
Cartridge QSPLLKG14-6 Size=Mini, Nominal size=3,4 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
4,59
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.55
excl. VAT
/
Each
£
3.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3110 08 02
FESTO 19539 BARBED L-CONNECTOR L-PK-2
FESTO 194321 PROTECTIVE CONDUIT CONNECTOR
FESTO 117945 TERMINAL PLUG KSV6-PK-6
FESTO 158411 SLOT NUT NSTL-32
FESTO 15868 MANIFOLD BLOCK PRS-1/4-9-B
AVENTICS 1820209012
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
AVENTICS R412007570
FESTO 177567 PROTECTIVE CONDUIT 50MTR MKR-23-PG-21
FESTO 15909 COVER PLATE PRSB-1/8-B
FESTO 539292 ROTARY DISTRIBUTOR GF-1/2-1/4
FESTO 30553 COMMON SUPPLY MANIFOLD
FESTO 30282 COMMON SUPPLY MANIFOLD PAL-1/4-4-B
FESTO 9493 COMMON SUPPLY MANIFOLD PAL-1/2-3