Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 9493 COMMON SUPPLY MANIFOLD PAL-1/2-3
FESTO 9493 COMMON SUPPLY MANIFOLD PAL-1/2-3
PAL P manifold strip
References
festo:
PAL-1/2-3
rubix:
111A2790
manufacturer :
9493
ean:
4052568065577
Technical specifications
Type
p supply manifold for tiger classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9493 COMMON SUPPLY MANIFOLD PAL-1/2-3
Common supply manifold PAL-1/2-3 Assembly Position=Any, Max. number of valve Positions=3, Product weight=915 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4
Technical specifications
Attributes
Logistic Weight
930
g
Type
p supply manifold for tiger classic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.98
excl. VAT
/
Each
£
103.18
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 30686 MANIFOLD BLOCK PRS-3/8-6-B
FESTO 8030282 DOUBLE NIPPLE NPFC-D-R14-R38-M
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
FESTO 33384 TERMINAL PLUG KSV-PK-2
LEGRIS LF3000 FITTING 3110 06 02
FESTO 30280 COMMON SUPPLY MANIFOLD PAL-1/4-2-B
FESTO 9188 COMMON SUPPLY MANIFOLD PAL-5-1/4-2
FESTO 189655 SLOT NUT
FESTO 2227 SEALING RING O-3/4
FESTO 192290 RETAINING CLIP MKRS-23-B
FESTO 10187 MANIFOLD BLOCK PRS-1/4-4
FESTO 30684 MANIFOLD BLOCK PRS-3/8-4-B
FESTO 189654 SLOT NUT HMBN-5-M5
FESTO 36160 BARBED HOSE FITTING N-3/8-P-13
FESTO 132920 CARTRIDGE