References
Gates:XPZ1047/3VX414 QUAD-POWER 4
Rubix:211A0795
Manufacturer :964301047
EAN:5400608115413
Product details : GATES XPZ1047QP4 QUAD POWER 4
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Heavy-Duty Belt
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1047 mm |
| Outer length | 1060 mm |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days


