Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1387 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1387 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1387MC - 889889
rubix:
243A4710
manufacturer :
889889
ean:
3660338424427
Technical specifications
Profile
XPZ
Pitch length
1387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1387 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1387
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.82
excl. VAT
/
Each
£
8.18
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889817 SPB2430 MOULDED COG WEDGE BELT 2.0
MECALINE 889859 SPC5000 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14006AXP
MECALINE SPZ1362 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1140QP4
MECALINE SPB4500 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 2020 XEP 1014656
MECALINE SPZ1362 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA882QP4
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 25006AXP
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0