References
Gates:XPB1550/5VX615 QUAD-POWER 4
Rubix:104A1464
Manufacturer :964501550
EAN:5414465972799



Product details : GATES 964501550 QUAD-POWER4 V-BELT XPB1550/5VX615
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1550 mm |
| Outer length | 1572 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Interior length | 1490 mm |
Show UNSPSC/ECL@SS
£ 41.11 excl. VAT
/ Each
£ 49.33 incl. VAT
- Usually arrives within 14 working days
