Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Express claw couplings
Express Claw Coupling
MECALINE 829160 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 300MM
MECALINE 829160 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 300MM
Quick barb coupler
References
mecaline:
829160
rubix:
216A3440
ean:
3660338048494
Technical specifications
Connecting diameter
30Ā
''
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 829160 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 300MM
Integrating a large, black NBR seal. Manufactured from a hot stamped brass bar. Between the claws: 41 mm. PMS: 10 bars
Technical specifications
Attributes
Connecting diameter
30Ā
''
Material
brass
Interior tube diameter metric
23Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.35
excl. VAT
/
Each
Ā£
10.02
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 829159 QUICK RELEASE WATER HOSE COUPLINGS FLUTED255MM
MECALINE 829152 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 8 MM
MECALINE 829138 QUICK RELEASE WATER HOSE COUPLINGS FEMALE1
MECALINE 829156 QUICK RELEASE WATER HOSE COUPLINGS FLUTED166MM
MECALINE 829137 QUICK RELEASE WATER HOSE COUPLINGS FEMALE3/4
MECALINE 829151 QUICK RELEASE WATER HOSE COUPLINGS FLUTED7 MM
MECALINE 829154 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 111MM
MECALINE 829153 QUICK RELEASE WATER HOSE COUPLINGS FLUTED9/10 MM
MECALINE 829148 QUICK RELEASE WATER HOSE COUPLINGS MALE 1 4
MECALINE 829155 QUICK RELEASE WATER HOSE COUPLINGS FLUTED133MM
MECALINE 829143 QUICK RELEASE WATER HOSE COUPLINGS MALE1/4
MECALINE 829146 QUICK RELEASE WATER HOSE COUPLINGS MALE3/4
MECALINE 829144 QUICK RELEASE WATER HOSE COUPLINGS MALE3/8
MECALINE 829158 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 222MM
MECALINE 829157 QUICK RELEASE WATER HOSE COUPLINGS FLUTED199MM