MECALINE 829152 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 8 MM
Quick barb coupler
See technical informationSee documentsReferences
Mecaline:829152
Rubix:216A3442
EAN:3660338048418

Documents
Product details : MECALINE 829152 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 8 MM
Integrating a large, black NBR seal. Manufactured from a hot stamped brass bar. Between the claws: 41 mm. PMS: 10 bars
Technical specifications
Attributes
| Connecting diameter | 8 '' |
|---|---|
| Material | brass |
| Interior tube diameter metric | 8 mm |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days
