RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN


Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

References
rectus:27SFTF19SXN
rubix:155A1252
ean:4039747123990
brand logo
brand logo
Technical specifications
Interior tube diameter metric19 mm
See all Specifications

Product details : RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Connection Size: 19 mm
Connection Type: Hose Barb
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Steel, Nickel-plated
Version: Single Shut-Off

Technical specifications


Attributes
Interior tube diameter metric19 mm
Length49 mm
Min. temperature-20 °C
Max. temperature100 °C
MaterialNickel-Plated Steel
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
  • Usually arrives within 14 working days