Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
L-Fitting
AVENTICS 1823391828
AVENTICS 1823391828
Series QR2-S, standard
References
aventics:
1823391828
rubix:
273A0142
Product details
Technical specifications
Product details : AVENTICS 1823391828
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER WE18LRCF MALE STUD ELBOW
PARKER W08LCF COMPRESSION ELBOW L 8MM
RECTUS VALVE 21KBAW13EVX
PARKER EO-BULKHEAD-ELBOW WSV06LCF
AVENTICS R412005212
PARKER WE08LRCF MALE STUD ELBOW
RECTUS 6MM PLUG 21SFRP06MPN
RECTUS 3/8 BSPP CPLG S/S 25KAIW17RVX
PARKER EO-HIGH-PRESS-BANJO TH08SRKDSOMDCF
RECTUS PLUG 23SFAK13SXN
PARKER EO-SWIVEL-NUT-45-ELB EV10SOMDCF
PARKER EO-UNION-ELBOW W18LCF
PARKER EO-ADJUSTABLE-ELBOW WEE12LROMDCF
PARKER EO-SWIVEL-NUT-ELBOW EW10LCF
RECTUS 13 MM HOSE TAIL PLUG 13SFTF13SXN