Quick Coupling with International Profile, Series 86/87/88
Interior tube diameter metric | 13 mm |
---|
Interior tube diameter metric | 13 mm |
---|---|
Length | 66.5 mm |
Min. temperature | -15 °C |
Max. temperature | 200 °C |
Material | Brass (Body);FKM (Seal) |
Usually arrives within 14 working days