FESTO 6141 SELF-ALIGNING ROD COUPLER FK-M12X1,25


Quick Coupling

References
festo:FK-M12X1.25
rubix:117A8155
ean:4052568001056
brand logo
brand logo
Technical specifications
Connection 1M12
MaterialGalvanized steel
See all Specifications

Product details : FESTO 6141 SELF-ALIGNING ROD COUPLER FK-M12X1,25


articulated coupling FK-M12X1,25 for compensating radial and angular deviations, to be mounted on piston rod. Size=M12x1.25, Corrosion resistance class KBK=2 - Medium corrosion effects, Ambient temperature=-40 - 150 °C, Product weight=215 g, Material note=(* copper and PTFE free, * RoHS compliant)

Technical specifications


Attributes
Connection 1M12
MaterialGalvanized steel
ProfileFK
Max. temperature150 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
  • In stock: Next day delivery