FESTO 8059272 COUPLING SOCKET NPHS-D6-P-G38F
Quick Coupling Socket
See technical informationSee documentsReferences
Festo:NPHS-D6-P-G38F
Rubix:263A6056
Manufacturer :8059272
EAN:4052568290177

Documents
Product details : FESTO 8059272 COUPLING SOCKET NPHS-D6-P-G38F
Strengths
•Releasing sleeve made of plastic
Exhaust the air on the plug side without releasing the coupling
Exhaust the air on the plug side without releasing the coupling
Technical specifications
Attributes
| Connection 1 | g 3/8 |
|---|---|
| Material | nickel-plated |
| Profile | nphs |
| Max. temperature | 60 °C |
| Weight | 0.114 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 2 ) days