KK130P S-Coupler
Material | Structural Steel (Plug);NBR (Seal) |
---|
Logistics dimensions (L x W x H) | 16x40x16 mm |
---|---|
Logistic Weight | 28 g |
Material | Structural Steel (Plug);NBR (Seal) |
Profile | KK130 |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Usually arrives within 14 working days