References
INA:RNA4900-RSR-XL
Rubix:238A1643
Manufacturer :0507714260000
EAN:4012802200768

Product details : INA RNA4900-RSR-XL RADIAL ROLLER BEARING
Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x22x22 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | rna..-rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 6900 N |
| Basic dynamic load, radial - Cr | 7700 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 7 ) days
