References
NTN:81226
Rubix:205A1351
EAN:4547359457490



Product details : NTN 81226 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x45 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 130 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Series | 81200 |
| Cage | aluminium |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 360000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 308.65 excl. VAT
/ Each
£ 370.38 incl. VAT
- Delivery usually within ( 3 ) days
