References
INA:RNA4909-RSR-XL
Rubix:238A3069
Manufacturer :0507730110000
EAN:4012802701579

Product details : INA RNA4909-RSR-XL NEEDLE ROLLER BEARING
Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x68x68 mm |
|---|---|
| Logistic Weight | 157 g |
| Inner diameter | 52 mm |
| Outer diameter | 68 mm |
| Width | 22 mm |
| Series | rna49..-rsr-xl |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 43000 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Usually arrives within 14 working days
