Radial roller bearing
Inner diameter | 165 mm |
---|---|
Outer diameter | 190 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x190x190 mm |
---|---|
Logistic Weight | 1569 g |
Inner diameter | 165 mm |
Outer diameter | 190 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | other |
Reference speed | 1830 rpm |
Limit speed | 2850 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 172000 N |
Sealing | open |
Usually arrives within 14 working days