References
INA:RNA4915-XL
Rubix:238A3923
Manufacturer :0506664870000
EAN:4012802429206

Product details : INA RNA4915-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x105x105 mm |
|---|---|
| Logistic Weight | 489 g |
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 162000 N |
| Basic dynamic load, radial - Cr | 97000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 91.17 excl. VAT
/ Each
£ 109.40 incl. VAT
- Delivery usually within ( 7 ) days
