Drawn cup needle roller bearing open end
Inner diameter | 3 mm |
---|---|
Outer diameter | 6.5 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x7x7 mm |
---|---|
Logistic Weight | 0,7 g |
Inner diameter | 3 mm |
Outer diameter | 6.5 mm |
Width | 6 mm |
Bearing Clearance | CN |
Series | HK..-TV-A |
Cage | Polyamide |
Reference speed | 49500 rpm |
Limit speed | 48000 rpm |
Basic static load, radial - C0r | 840 N |
Basic dynamic load, radial - Cr | 1230 N |
Sealing | Open |
In stock: Next day delivery