INA SD40X52X5-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD40X52X5-A
Rubix:238A3514
Manufacturer :0013933400000
EAN:4012802432978

Documents
Product details : INA SD40X52X5-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 4,5 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 5 mm |
| Material | pur/pu |
| Execution | double-lipped, double-sprung armature seal |
| Max. temperature | 100 °C |
| Standard | DIN EN 10139; DIN 3760 |
Show UNSPSC/ECL@SS
£ 0.03 excl. VAT
/ Each
£ 0.03 incl. VAT
- Delivery usually within ( 7 ) days
