Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X37X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X37X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 37 x 7 A FKM 80 TLVU FNGS
rubix:
167A6506
manufacturer :
62656
Technical specifications
Inner diameter
25
mm
Outer diameter
37
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X37X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
9
g
Inner diameter
25
mm
Outer diameter
37
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.28
excl. VAT
/ 10
pieces
£
137.13
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATIK 22065 OIL SEAL NBR18X26X4A-O
FPM90X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 032,00X047,00X08,00 WA NBR
FPM24X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49389134 WAS 75.0X 95.0X 10.0 FP8084
DICHTOMATK 67040054 FREUDENBERG SEAL
SIMRIT 40413667 FREUDENBERG SEAL
SIMRIT BAU4SLX2 650X 1200X 120 902 BAU4SLX2 65
NBR32X52X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R12 006,00X010,00X02,00 WBO NBR
ROTARY SHAFT SEAL 20X47X10 R1
SKF 45X62X7 HMS5 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 320,00X360,00X18,00 WA NBR
DICHTOMATIK SHAFT SEALS (RADIAL) - DOUBLE LIP 65 X 100 X 10-R23
DICHTOMATK SEAL TO DIN3760 R21 080,00X100,00X10,00 WA NBR