Product details : SIMRIT 49332250 SEAL TO DIN3760 R23 115 X 140 X 12
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
115 mm
Outer diameter
140 mm
Width
12 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip