INA G42X52X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G42X52X4-B
INA:G42X52X4-C
Rubix:274A7527
Manufacturer :0810785950000
EAN:4054364691394

Documents
Product details : INA G42X52X4-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 52 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 89.68 excl. VAT
/ 25 pieces
£ 107.61 incl. VAT
- Delivery usually within ( 7 ) days
