References
SKF:ETS 44
Rubix:101A9894
Manufacturer :5022
EAN:7316577300270

Product details : SKF END COVER+OSECT TUBE ETS 44
End cover with O-ring for bearing housing.
Technical specifications
Attributes
| Logistic Weight | 3163,9 g |
|---|---|
| Type | end cover with o-ring |
| Outer diameter | 236 mm |
| Width | 21 mm |
| Series | ets |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 194.50 excl. VAT
/ Each
£ 233.40 incl. VAT
- Delivery usually within ( 3 ) days
